Tamper Resistant Duplex Receptacle, 15A, Almond

Item #: 1124603

Cat #: CAR-15-GFST-AL

UPC: 784276159517

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: Almond

Overview

Duplex Receptacle, GFCI, 15 Amp, 125 Volt, Tamper Resistant, Self-Testing, Color: Almond
Claro Tamper resistant, Self-testing GFCI receptacle, 15A in almond
Also known as: 784276159517, CAR-15-GFST-AL

Specifications

Mounting: Surface
Amps: 15
Gangs: 1
Color: Almond
Volts AC: 125
Mounting: Surface
Gangs: 1
Volts AC: 125
Amps: 15
Color: Almond

Customer Reviews

No reviews for this product
(0)