Inductive Proximity Sensor, Premium +, 18mm, 20-250VAC, Shielded

Item #: 112453

Cat #: E57LAL18A2

UPC: 782113743004

Sign In or Register to view pricing and more.
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 inch) Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 inch) Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects
Eaton inductive proximity sensors detect metal targets using electromagnetic energy and without contact . The sensing range of an inductive proximity sensor changes based on the type of metal being detected.
Also known as: 782113743004, E57LAL18A2

Specifications

Type: Inductive, Proximity, Shielded
Diameter: 18 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Volts AC Range: 20 - 250
Type: Inductive, Proximity, Shielded
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Diameter: 18 mm
Volts AC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)