This product may not be available in all locations.
Breaker, 20A, 1P, 277/480 VAC, 125 VDC, Type GHB, 14 kAIC
Item #:
11245
Cat #:
GHB1020
UPC:
786679023624
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.
Overview
20 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125 VDC, Fixed Thermal-Magnetic Trip.
EATON's series C molded case circuit breakers are used in panel board, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north american standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.
Also known as: 786679023624, GHB1020
Specifications
Volts AC: | 277 |
Volts DC: | 125 |
Amps: | 20 |
Poles: | 1 |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Volts AC: | 277 |
Amps: | 20 |
Mounting: | Bolt On |
Volts DC: | 125 |
Poles: | 1 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)