Breaker, 60A, 1P, 277/480 VAC, 125 VDC, Type GHB, 14 kAIC

Item #: 112447

Cat #: GHB1060

UPC: 786679021736

60 Amp, 1-Pole, Series C, NEMA, G-Frame, Molded Case, Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 Volt AC, 125 Volt DC, Fixed Thermal-Magnetic Trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Amp, 1-Pole, Series C, NEMA, G-Frame, Molded Case, Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 Volt AC, 125 Volt DC, Fixed Thermal-Magnetic Trip
Also known as: 786679021736, GHB1060

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 60
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)