ETNCL LEM4SD LED EM,4 REMOTES,SD

Item #: 1124413

Cat #: LEM4SD

UPC: 080083637447

Sign In or Register to view pricing and more.

Overview

SURE-LITE LEM4SD
Also known as: 080083637447, LEM4SD

Specifications

Material: Thermoplastic
Color: White
Wattage: 1.400
Volts DC: 4.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 1.400
Light Technology: LED
Color: White
Volts DC: 4.800
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)