
Rooftop Pipe Support, 8" Length, 4" Height, ABS/AES UV Resistant, Green
Item #: 1124363
Cat #: DPS8
UPC: 781002855316
Documents & Guides
ABS/AES Pipe Support, Precut 8 Inch length blocks, Can Hold Up To 1038 Lbs Resistance Load, Two Sided For Strut Or Bolts/Threaded Rod, Green
Sign In or Register to view pricing and more.
Overview
ABS/AES Pipe Support, Precut 8 Inch length blocks, Can Hold Up To 1038 Lbs Resistance Load, Two Sided For Strut Or Bolts/Threaded Rod, Green
The DPS8 is a pipe support constructed of high strength polymers ABS/AES for increased structural support and UV resistance. It's Dual Channel Technology creates the most versatile pipe support in the industry. Strut Clamps can be fastened to the large channel while conduit hangers and leveling systems can be fastened to the small channel. A single 8'' support has a load resistance of 1038 lbs. This versatile support can be used in a variety of rooftop applications such as, plumbing, HVAC, conduit, gas piping, and cable tray.
Also known as: 781002855316, DPS8, Tough Blocks
Specifications
Material: | ABS |
Height: | 4 in |
Length: | 8 in |
Material: | ABS |
Length: | 8 in |
Height: | 4 in |
Customer Reviews
5 Overall
(1)
5/5
Tom - , on 05/17/2024
DPS
Fantastic product! Huge load bearing capacity, and made out of super strong plastic so the birds aren't eating it and it won't rot. Highly recommend this roof top pipe support.