Selector Switch, 2 Position, No Knob Type, Operator Only, 30mm

Item #: 112432

Cat #: 10250T4011

UPC: 782113227290

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Selector Switch Operator, Without Button, Non-Illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Requires Operator Knob or Lever***

Overview

30.5 mm, Heavy-Duty, Selector Switch Operator, Without Button, Non-Illuminated, 2 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Requires Operator Knob or Lever***
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113227290, 10250T4011

Specifications

Type: Non-Illuminated, 2 Position, Maintained
Size: 30.500 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, 2 Position, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 30.500 mm

Customer Reviews

No reviews for this product
(0)