LED Lampholder, Pull Chain

Item #: 1124090

Cat #: 9852-LED

UPC: 078477845363

Documents & Guides
LED Ceiling Pull-Chain Lampholder with GU24 LED Lamp and Guard, 10W, 120 Volts AC, 60Hz, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Ceiling Pull-Chain Lampholder with GU24 LED Lamp and Guard, 10W, 120 Volts AC, 60Hz, White
LED Ceiling Lampholders offer the ideal lighting source for closets and other closed spaces. Available in keyless and pull chain models, they feature a 10 Watt LED bulb, making them an energy efficient, popular alternative to incandescent and CFL fixtures. The LED Ceiling Lampholders incorporate today's most desirable features and meet NFPA® 70, NEC® Section 410.16 C (1) requirements. They are easy to install with pigtail leads and knockout holes for multiple ceiling box configurations. Designed for indoor use only, these devices are a cost saving solution for lighting in closets, workrooms, basements, storage areas, utility rooms and attics.
Also known as: 078477845363, 9852-LED, LED closet light

Specifications

Wattage: 10
Volts AC: 120
Color: White
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Wattage: 10
Color: White
Base: 2-Pin Twist Lock (GU24)
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)