Fluorescent Lamp, Ecologic, T8, 60", 40W, 3000K

Item #: 112408

Cat #: FO40/830/ECO

UPC: 046135221446

Sign In or Register to view pricing and more.
Fluorescent Lamp, Ecologic, T8, 40 Watt, Base: Medium Bi-Pin (G13), Lumens: 3650, 82 CRI, Color Temperature: 3000K, Length: 60 inch, Standard Case Qty: 30, *Sylvania Part # 22144* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Ecologic, T8, 40 Watt, Base: Medium Bi-Pin (G13), Lumens: 3650, 82 CRI, Color Temperature: 3000K, Length: 60 inch, Standard Case Qty: 30, *Sylvania Part # 22144* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221446, FO40/830/ECO

Specifications

Lumens: 3650
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Length: 5 ft, 60 in
Wattage: 40
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 3650
Color Rendering Index (CRI): 82
Wattage: 40
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Length: 5 ft, 60 in
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)