4' 25W T5 LED Lamp, 50K

Item #: 1124075

Cat #: L4T5E/850/25/F-70

UPC: 751338017160

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
70791 25W LED T5 RETROFIT LAMP

Overview

70791 25W LED T5 RETROFIT LAMP
Also known as: 751338017160, L4T5E/850/25/F-70

Specifications

Color Temperature: 5000 (Bright White)
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Standards: California Proposition 65
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 25.500
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Standards: California Proposition 65
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Wattage: 25.500
Shape: T5 (Tubular)
Color Rendering Index (CRI): 83
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)