Breaker, 25A, 1P, 277/480 VAC, 125 VDC, Type GHB, 14 kAIC

Item #: 112407

Cat #: GHB1025

UPC: 786679023631

25 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125 VDC, Fixed Thermal-Magnetic Trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

25 Amp, 1-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125 VDC, Fixed Thermal-Magnetic Trip
Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.
Also known as: 786679023631, GHB1025

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 25
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)