Lug Kit, Mechanical, PowerPacT L, Breakers, 250A, 2-500kcmil, 4P, Aluminum, 3 Per Kit

Item #: 1124048

Cat #: AL400L61K4

UPC: 785901309673

Sign In or Register to view pricing and more.
Lug Kit, Mechanical, PowerPacT L, Breakers, 250 Amp, 2 AWG - 500 kcmil, 4-Pole, Aluminum, 3 Per Kit

Overview

Lug Kit, Mechanical, PowerPacT L, Breakers, 250 Amp, 2 AWG - 500 kcmil, 4-Pole, Aluminum, 3 Per Kit
This lug kit is a connector accessory for PowerPact L-Frame circuit breakers. This connector accessory is made of aluminum and for a 4 pole circuit breaker. This accessory has a rated current of 250 amps. The lug kit are for terminal connection and will accept a wire size of AWG 2 with a 600 kcmil. This product complies with UL standards. This lug can be used only on standard circuit breakers. This lug has a tightening torque of 50-50 Nm, with a cable cross section of 35-240 mm².
Also known as: 785901309673, AL400L61K4

Specifications

Amps: 250
Poles: 4
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2 - 500
Amps: 250
Material: Aluminum
Allowable Gauge Range: 2 - 500
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)