IND PROX SWITCH BODY

Item #: 112401

Cat #: E51SAL6P

UPC: 782113130347

Documents & Guides
CUT E51SAL6P IND PROX SWITCH BODY
Sign In or Register to view pricing and more.

No associated products found.

Overview

CUT E51SAL6P IND PROX SWITCH BODY
Also known as: 782113130347, E51SAL6P

Specifications

Mounting: Surface
Length: 8 ft
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Amps: 0.500
Volts AC Range: 20 - 264
Volts DC Range: 20 - 264
Mounting: Surface
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Volts AC Range: 20 - 264
Length: 8 ft
Amps: 0.500
Volts DC Range: 20 - 264

Customer Reviews

No reviews for this product
(0)