![PHUZION GENERAL (PHG) PHG 24K LUMENS 4000K CCT 70 CRI AUTO S PHUZION GENERAL (PHG) PHG 24K LUMENS 4000K CCT 70 CRI AUTO S](https://rexel-cdn.com/products/holphgimage.jpg?i=0E334F66-FCEC-48A9-9B4C-BA22136CAB80&f=420)
PHUZION GENERAL (PHG) PHG 24K LUMENS 4000K CCT 70 CRI AUTO S
Item #: 1123999
Cat #: PHG-24L-4K-70CRI-AS-P-W-WGG-AO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PHUZION GENERAL (PHG) PHG 24K LUMENS 4000K CCT 70 CRI AUTO SENSING (120-277) PENDANT ENTRY SUPER DURABLE WHITE WIDE GLASS REFRACTOR AND GLASS REFLECTOR FIELD ADJUSTABLE OUTPUT
Overview
PHUZION GENERAL (PHG) PHG 24K LUMENS 4000K CCT 70 CRI AUTO SENSING (120-277) PENDANT ENTRY SUPER DURABLE WHITE WIDE GLASS REFRACTOR AND GLASS REFLECTOR FIELD ADJUSTABLE OUTPUT
Also known as: PHG-24L-4K-70CRI-AS-P-W-WGG-AO
Specifications
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 70 |
Lumens: | 24000 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 24000 |
Volts AC Range: | 120 - 277 |
Color Rendering Index (CRI): | 70 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)