PHUZION GENERAL (PHG) PHG 24K LUMENS 4000K CCT 70 CRI AUTO S

Item #: 1123996

Cat #: PHG-24L-4K-70CRI-AS-P-W-MGG-AO

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION GENERAL (PHG) PHG 24K LUMENS 4000K CCT 70 CRI AUTO SENSING (120-277) PENDANT ENTRY SUPER DURABLE WHITE MEDIUM GLASS REFRACTOR AND GLASS REFLECTOR FIELD ADJUSTABLE OUTPUT

Overview

PHUZION GENERAL (PHG) PHG 24K LUMENS 4000K CCT 70 CRI AUTO SENSING (120-277) PENDANT ENTRY SUPER DURABLE WHITE MEDIUM GLASS REFRACTOR AND GLASS REFLECTOR FIELD ADJUSTABLE OUTPUT
Also known as: PHG-24L-4K-70CRI-AS-P-W-MGG-AO

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 24000
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)