Cable Tie Anchor Mount, 0.2"x0.7", White

Item #: 1123951

Cat #: CTAP210C2

UPC: 089306011910

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Anchor Mount, .20 x.70" Hole Dia, .20" Max Tie Width, PA66, White, 100/pkg

Overview

Cable Tie Anchor Mount, .20 x.70" Hole Dia, .20" Max Tie Width, PA66, White, 100/pkg
HellermannTyton cable tie anchor plates are designed as a "stand-off" mount for perpendicular wire bundles. These mounts offer an elongated mounting hole for easier alignment of wire bundles. The mounts are installed quick and easy by securing a single screw, with the option of an additional screw for maximum stability.
Also known as: 089306011910, CTAP210C2

Specifications

Material: Polyamide
Color: White
Mounting: Rivet, 0.200" x 0.700" Screw Hole
Material: Polyamide
Mounting: Rivet, 0.200" x 0.700" Screw Hole
Color: White

Customer Reviews

No reviews for this product
(0)