Toggle Switch Wallplate, 5-Gang, Nylon, White, Standard Size

Item #: 112395

Cat #: NP5W

UPC: 883778101939

Documents & Guides
Toggle Switch Wallplate, 5-Gang, Nylon, White, Standard Size
Sign In or Register to view pricing and more.

No associated products found.

Overview

Toggle Switch Wallplate, 5-Gang, Nylon, White, Standard Size
Also known as: 883778101939, NP5W

Specifications

Mounting: Device
Size: Standard
Color: White
Material: Nylon
Gangs: 5
Type: 5-Gang, Toggle Switch Wallplate
Mounting: Device
Color: White
Gangs: 5
Size: Standard
Material: Nylon
Type: 5-Gang, Toggle Switch Wallplate

Customer Reviews

No reviews for this product
(0)