LED Indoor Fixture, 14 Watt, 850 Lumen, 3000K, 120V, 8"

Item #: 1123817

Cat #: V7052-33

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Indoor Fixture, 14 Watt, 850 Lumen, 3000K, 120 Volt, 8 Inch Diameter, Brushed Nickel Finish, White Acrylic Circle Lens, Flush Mount Ceiling Fixture, Wall Mount, or Wall Sconce

Overview

LED Indoor Fixture, 14 Watt, 850 Lumen, 3000K, 120 Volt, 8 Inch Diameter, Brushed Nickel Finish, White Acrylic Circle Lens, Flush Mount Ceiling Fixture, Wall Mount, or Wall Sconce
Also known as: V7052-33

Specifications

Lumens: 850
Volts AC: 120
Color: Brushed Nickel, White
Type: Luminaire
Diameter: 8 in
Wattage: 14
Light Technology: LED
Lumens: 850
Color: Brushed Nickel, White
Diameter: 8 in
Light Technology: LED
Volts AC: 120
Type: Luminaire
Wattage: 14

Customer Reviews

No reviews for this product
(0)