Variable Speed AC Drive, 350HP, 480VAC, 3PH

Item #: 1123724

Cat #: ATV930C22N4

UPC: 606481154746

Sign In or Register to view pricing and more.
Variable Speed AC Drive, ATV930, 350 Horse Power, Normal Duty, 250 Horse Power, Heavy Duty, 246 - 397 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1

Overview

Variable Speed AC Drive, ATV930, 350 Horse Power, Normal Duty, 250 Horse Power, Heavy Duty, 246 - 397 Amp Range, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1
Also known as: 606481154746, ATV930C22N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Poles: 3
Type: Variable Speed Drive
Family / Style: Altivar
Horsepower: 350, 250
IP/NEMA Rating: IP20
Standards: California Proposition 65
Volts AC Range: 380 - 480
Amps Range: 246 - 397
Phase: 3
Poles: 3
Family / Style: Altivar
IP/NEMA Rating: IP20
Volts AC Range: 380 - 480
Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Horsepower: 350, 250
Standards: California Proposition 65
Amps Range: 246 - 397

Customer Reviews

No reviews for this product
(0)