This product has been discontinued.

LED Slim Floodlight, 50W, 4000K, 6100 Lumen, 120-277V
Item #: 1123679
Cat #: SLMFLD1A/050UNV840/WF/BZ
UPC: 046135749100
Documents & Guides
LED Slim Floodlight, 50 Watt, 4000K, 6100 Lumen, 80 CRI, 120-277 Volt, Bronze Finish *Sylvania Part # 74910*
Sign In or Register to view pricing and more.
Overview
LED Slim Floodlight, 50 Watt, 4000K, 6100 Lumen, 80 CRI, 120-277 Volt, Bronze Finish *Sylvania Part # 74910*
Also known as: 046135749100, SLMFLD1A/050UNV840/WF/BZ
Specifications
Lumens: | 5700 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 50 |
Mounting: | Knuckle |
Color: | Bronze |
Light Technology: | LED |
Lumens: | 5700 |
Wattage: | 50 |
Color: | Bronze |
Color Temperature: | 4000 (Cool White) |
Mounting: | Knuckle |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)