Breaker, 400A, 3P, 240VAC, 250VDC, 25 kAIC, Type DK

Item #: 112366

Cat #: DK3400

UPC: 786679044155

400 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type DK, Cable In/Cable Out, 240 VAC, 250 VDC, 25 kAIC @ 240V AC. Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals
Sign In or Register to view pricing and more.

No associated products found.

Overview

400 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type DK, Cable In/Cable Out, 240 VAC, 250 VDC, 25 kAIC @ 240V AC. Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679044155, DK3400

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)