This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![Push Button, Multicolor, 30mm, Ext. Guard, 1NO Momentary Push Button, Multicolor, 30mm, Ext. Guard, 1NO Momentary](https://rexel-cdn.com/products/pdocref9001k634cpoda2016160pfiletyperendition4000png.jpg?i=40EEE81A-8AD2-4B65-A223-25115A83B7CF&f=420)
Push Button, Multicolor, 30mm, Ext. Guard, 1NO Momentary
Item #:
1123641
Cat #:
9001KR2UH5
UPC:
785901033707
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Black/Red/Green/Yellow/Orange/Blue/White, Cap Inserts, 30 mm, Extended Guard, 1 Normally Open, Contact, Momentary
Overview
Push Button, Black/Red/Green/Yellow/Orange/Blue/White, Cap Inserts, 30 mm, Extended Guard, 1 Normally Open, Contact, Momentary
This Harmony 9001K, modular recessed multi-color push button with extended guard has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, has 1 x NO contact and uses screw-clamp terminals. This recessed push button with extended guard provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901033707, 9001KR2UH5
Specifications
Mounting: | Panel |
Diameter: | 30 mm |
Standards: | California Proposition 65 |
Type: | Recessed Pushbuttons |
Mounting: | Panel |
Standards: | California Proposition 65 |
Diameter: | 30 mm |
Type: | Recessed Pushbuttons |
Customer Reviews
No reviews for this product
(0)