Safety Switch, Double Throw, Heavy Duty, 100A, 3P, 240VAC, NEMA 1

Item #: 112318

Cat #: DT323UGK

UPC: 782113440040

100 Amp, 3-pole, Double Throw, Heavy Duty Safety Switch, Non-Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp, 3-pole, Double Throw, Heavy Duty Safety Switch, Non-Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Double-Throw Switches. Used to transfer service from a normal power source to an alternate source… or to switch from one load circuit to another. Suitable for service entrance applications unless otherwise noted
Also known as: 782113440040, DT323UGK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)