Decora Wallplate, 3-Gang, Nylon, Ivory

Item #: 112310

Cat #: NP263I

UPC: 883778102561

Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Wallplate, 3-Gang, Nylon, Ivory, Standard Size, GFCI Block Receptacle

Overview

Decora/GFCI Wallplate, 3-Gang, Nylon, Ivory, Standard Size, GFCI Block Receptacle
Also known as: 883778102561, NP263I

Specifications

Gangs: 3
Mounting: Device
Size: Standard
Type: GFCI, Decora
Color: Ivory
Material: Nylon
Gangs: 3
Size: Standard
Color: Ivory
Mounting: Device
Type: GFCI, Decora
Material: Nylon

Customer Reviews

No reviews for this product
(0)