Generator, Standby, 36kW, 120/240VAC, 150A, Protector Series

Item #: 1123095

Cat #: RG03624ANAX

UPC: 696471617467

36kW, Liquid Cooled, Standby Generator. 1-Phase 120/240 Volt AC, All Weather Aluminum Enclosure, Fuel Type: Natural gas, propane vapor. Sound Rating: 67dB. Battery Type: Group 26, 10V, 525cca. Meets EPA Emission Regulations. not for sale in CA / MA 150A.
Sign In or Register to view pricing and more.

No associated products found.

Overview

36kW, Liquid Cooled, Standby Generator. 1-Phase 120/240 Volt AC, All Weather Aluminum Enclosure, Fuel Type: Natural gas, propane vapor. Sound Rating: 67dB. Battery Type: Group 26, 10V, 525cca. Meets EPA Emission Regulations. not for sale in CA / MA 150A.
The Protector Series is a full line of automatic backup generator systems that power essential appliances and modern technologies during power outages, allowing homeowners and their families to continue living life comfortably and without interruption. These features combined with Generac’s 55-year history of design, engineering and manufacturing excellence makes a Protector Series generator not only the best choice, but the only choice when it comes to investing in a backup power solution.
Also known as: 696471617467, RG03624ANAX

Specifications

Type: Liquid Cooled
Volts AC: 120, 240
Amps: 150
Mounting: Pad
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Wattage: 36 kW
Type: Liquid Cooled
Amps: 150
Standards: California Proposition 65
Wattage: 36 kW
Volts AC: 120, 240
Mounting: Pad
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)