855W 24 V AC/DC Wall Mount Signal Light

Item #: 112299

Cat #: 855W-C24Y3Y5Y4P1

UPC: 612598462643

Documents & Guides
AB 855W-C24Y3Y5Y4P1 24V AC/DC WALL
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 855W-C24Y3Y5Y4P1 24V AC/DC WALL
Also known as: 612598462643, 855W-C24Y3Y5Y4P1

Specifications

Volts DC: 24
Volts AC: 24
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)