Cord 6ft, 120V Straight Blade Plug

Item #: 1122956

Cat #: C-ACC-A-CRD-6FT-LV-SB

UPC: 849665018070

Sign In or Register to view pricing and more.
Documents & Guides
Cord 6ft, 120V Straight Blade Plug

Overview

Cord 6ft, 120V Straight Blade Plug
Also known as: 849665018070, C-ACC-A-CRD-6FT-LV-SB

Specifications

Volts AC: 120
Length: 6 ft
Type: Straight Blade Plug
Volts AC: 120
Type: Straight Blade Plug
Length: 6 ft

Customer Reviews

No reviews for this product
(0)