Cord 6ft, 120V Twist Lock Plug

Item #: 1122952

Cat #: C-ACC-A-CRD-6FT-LV-TL

UPC: 849665018063

Sign In or Register to view pricing and more.
Documents & Guides
Cord 6ft, 120V Twist Lock Plug

Overview

Cord 6ft, 120V Twist Lock Plug
Also known as: 849665018063, C-ACC-A-CRD-6FT-LV-TL

Specifications

Type: Locking Plug
Volts AC: 120
Length: 6 ft
Type: Locking Plug
Length: 6 ft
Volts AC: 120

Customer Reviews

No reviews for this product
(0)