This product has been discontinued.
LED Vapor Tite, Small, 120V, Wall Mount, 900L, 4000K, Gray
Item #: 1122938
Cat #: C-VT-A-SMWL-9L-40K-GR
UPC: 849665017042
Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tite, Small, 120V, Wall Mount, 900L, 4000K, Gray
Overview
LED Vapor Tite, Small, 120V, Wall Mount, 900L, 4000K, Gray
RUGGED FIXTURES OFFERING RELIABLE ILLUMINATION Designed for rugged environments, C-Lite LED outdoor vapor tight lighting by Cree provides clean, even illumination in areas where dirt, dust and moisture are present.
Also known as: 849665017042, C-VT-A-SMWL-9L-40K-GR
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Color: | Gray |
Type: | Jelly Jar |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Gray |
Light Technology: | LED |
Volts AC: | 120 |
Type: | Jelly Jar |
Customer Reviews
No reviews for this product
(0)