LED Wall Mount, 120V, 5000K, Medium Bronze

Item #: 1122935

Cat #: C-WM-A-WLSL-14L-50K-MB

UPC: 849665017219

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Mount, C-Lite, 36W, Color Temperature: 5000K, Lumens: 1500, 120V, CRI: 70, HxWxD: 12-3/5" x 7-3/4" x 4-3/5", Color: Bronze. Wet Location

Overview

LED Wall Mount, C-Lite, 36W, Color Temperature: 5000K, Lumens: 1500, 120V, CRI: 70, HxWxD: 12-3/5" x 7-3/4" x 4-3/5", Color: Bronze. Wet Location
With over 20% uplight, a built-in photocell and 1400 lumens, this fixture provides the increased security you need.
Also known as: 849665017219, C-WM-A-WLSL-14L-50K-MB

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Bronze
Light Technology: LED
Type: Wallpack
Volts AC: 120
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)