LED High-Output Wall Mount, 120V, 5000K, Medium Bronze

Item #: 1122932

Cat #: C-WM-A-WLHO-36L-50K-MB

UPC: 849665017196

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Mount, C-Lite, 36W, Color Temperature: 5000K, Lumens: 3580, 120V, CRI: 70, HxWxD: 11" x 7-1/7" x 4-1/4". Color: Bronze. Wet Location.

Overview

LED Wall Mount, C-Lite, 36W, Color Temperature: 5000K, Lumens: 3580, 120V, CRI: 70, HxWxD: 11" x 7-1/7" x 4-1/4". Color: Bronze. Wet Location.
C-Lite LED Wall Mounts offer outstanding value and feature a range of energy efficient, easy to install, highly reliable fixtures backed by a 5-year limited warranty and industry leading Cree support. With traditional and architectural designs and a photocell included, the C-Lite LED Wall Mount portfolio is ideal for quickly and easily illuminating any outdoor space while dramatically reducing energy consumption.
Also known as: 849665017196, C-WM-A-WLHO-36L-50K-MB

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 36
Color: Bronze
Light Technology: LED
Type: Wallpack
Volts AC: 120
Color: Bronze
Color Temperature: 5000 (Bright White)
Wattage: 36
Light Technology: LED

Customer Reviews

No reviews for this product
(0)