LED Wall Pack, Traditional Non-cutoff, 120-277V, 5000K, Dark Bronze

Item #: 1122924

Cat #: C-WP-A-TR-8L-50K-DB

UPC: 849665017417

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, C-Lite, Color Temperature: 5000K, Lumens: 8900, 120-277V, CRI: 70, HxWxD: 9-3/4" x 18" x 9-3/8".

Overview

LED Wallpack, C-Lite, Color Temperature: 5000K, Lumens: 8900, 120-277V, CRI: 70, HxWxD: 9-3/4" x 18" x 9-3/8".
C-Lite LED Wall Packs offer outstanding value and feature a range of energy efficient, easy to install, highly reliable fixtures backed by a 5-year limited warranty and industry leading Cree support. With traditional and architectural slimline designs, the C-Lite LED Wall Pack portfolio is ideal for quickly and easily illuminating any outdoor space while dramatically reducing energy consumption.
Also known as: 849665017417, C-WP-A-TR-8L-50K-DB

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)