This product has been discontinued.
LED Wall Pack, Traditional Non-cutoff, 120V, 4000K, Dark Bronze
Item #: 1122921
Cat #: C-WP-A-TR-1L-40K-DB
UPC: 849665017363
Documents & Guides
LED Wall Pack, Traditional Non-cutoff, Color Temperature: 4000K, Lumens: 1300, 120V, Color: Dark Bronze
Sign In or Register to view pricing and more.
Overview
LED Wall Pack, Traditional Non-cutoff, Color Temperature: 4000K, Lumens: 1300, 120V, Color: Dark Bronze
LONG-LASTING ILLUMINATION WITH STYLISH, MODERN DESIGN C-Lite LED outdoor wall packs by Cree offer a wide range of options in a variety of stylish designs. With quick and easy installation, the C-Lite LED wall packs offer long estimated lifetimes with reduced power consumption.
Also known as: 849665017363, C-WP-A-TR-1L-40K-DB
Specifications
Type: | Wallpack |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Color: | Black |
Light Technology: | LED |
Type: | Wallpack |
Volts AC: | 120 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Black |
Customer Reviews
No reviews for this product
(0)