LED Wall Pack, Traditional Full-cutoff, 120-277V, 5000K, Dark Bronze

Item #: 1122919

Cat #: C-WP-A-TRFC-6L-50K-DB

UPC: 849665017349

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, Traditional Full-cutoff, Color Temperature: 5000K, Lumens: 6600, 120-277V, Color: Dark Bronze

Overview

LED Wall Pack, Traditional Full-cutoff, Color Temperature: 5000K, Lumens: 6600, 120-277V, Color: Dark Bronze
LONG-LASTING ILLUMINATION WITH STYLISH, MODERN DESIGN C-Lite LED outdoor wall packs by Cree offer a wide range of options in a variety of stylish designs. With quick and easy installation, the C-Lite LED wall packs offer long estimated lifetimes with reduced power consumption.
Also known as: 849665017349, C-WP-A-TRFC-6L-50K-DB

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)