LED Premium Wall Pack, Full-cutoff, 120-277V, 5000K, Dark Bronze

Item #: 1122916

Cat #: C-WP-A-FCT3-6L-50K-DB

UPC: 849665017301

Sign In or Register to view pricing and more.
Documents & Guides
LED Premium Wall Pack, Full-cutoff, Color Temperature: 5000K, Lumens: 6200, 120-277V, Color: Dark Bronze

Overview

LED Premium Wall Pack, Full-cutoff, Color Temperature: 5000K, Lumens: 6200, 120-277V, Color: Dark Bronze
C-Lite LED Wall Packs offer outstanding value and feature a range of energy efficient, easy to install, highly reliable fixtures backed by a 5-year limited warranty and industry leading Cree support. With traditional and architectural slimline designs, the C-Lite LED Wall Pack portfolio is ideal for quickly and easily illuminating any outdoor space while dramatically reducing energy consumption.
Also known as: 849665017301, C-WP-A-FCT3-6L-50K-DB

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)