LED Wall Pack, Traditional Non-cutoff, 120-277V, 4000K, Dark Bronze

Item #: 1122915

Cat #: C-WP-A-TR-12L-40K-DB

UPC: 849665017295

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 87W, Color Temperature: 4000K, Lumens: 12500, 120-277V, CRI: 70, HxWxD: 9-5/6" x 18" x 9-3/8".

Overview

LED Wallpack, 87W, Color Temperature: 4000K, Lumens: 12500, 120-277V, CRI: 70, HxWxD: 9-5/6" x 18" x 9-3/8".
LONG-LASTING ILLUMINATION WITH STYLISH, MODERN DESIGN C-Lite LED outdoor wall packs by Cree offer a wide range of options in a variety of stylish designs. With quick and easy installation, the C-Lite LED wall packs offer long estimated lifetimes with reduced power consumption.
Also known as: 849665017295, C-WP-A-TR-12L-40K-DB

Specifications

Type: Wallpack
Color Temperature: 4000 (Cool White)
Color: Black
Wattage: 87
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Black
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 87
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)