LED Medium Architectural Slim, Wall Mount

Item #: 1122907

Cat #: C-WP-A-SL-8L-40K-DB

UPC: 849665017257

Sign In or Register to view pricing and more.
Documents & Guides
LED Medium Architectural Slim Wall Mount, Color Temperature: 4000K, Lumen: 8110, 120-277V, Color: Dark Bronze

Overview

LED Medium Architectural Slim Wall Mount, Color Temperature: 4000K, Lumen: 8110, 120-277V, Color: Dark Bronze
LONG-LASTING ILLUMINATION WITH STYLISH, MODERN DESIGN C-Lite LED outdoor wall packs by Cree offer a wide range of options in a variety of stylish designs. With quick and easy installation, the C-Lite LED wall packs offer long estimated lifetimes with reduced power consumption.
Also known as: 849665017257, C-WP-A-SL-8L-40K-DB

Specifications

Color Temperature: 4000 (Cool White)
Color: Black
Type: Architectural
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: Architectural
Volts AC Range: 120 - 277
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)