LED Hook & 6ft Cord, 208-240V, Twist Lock Plug

Item #: 1122896

Cat #: C-ACC-A-HKCRD-6FT-MV-TL

UPC: 849665018049

Sign In or Register to view pricing and more.
Documents & Guides
LED Hook & 6ft Cord, 208-240V, Twist Lock Plug

Overview

LED Hook & 6ft Cord, 208-240V, Twist Lock Plug
Also known as: 849665018049, C-ACC-A-HKCRD-6FT-MV-TL

Specifications

Volts AC: 240, 208
Length: 6 ft
Type: Hook &amp, amp, Cord
Light Technology: LED
Volts AC: 240, 208
Type: Hook &amp, amp, Cord
Length: 6 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)