LED Hook & 6ft Cord, 120V, Straight Blade Plug

Item #: 1122894

Cat #: C-ACC-A-HKCRD-6FT-LV-SB

UPC: 849665018025

Sign In or Register to view pricing and more.
Documents & Guides
LED Hook & 6ft Cord, 120V, Straight Blade Plug

Overview

LED Hook & 6ft Cord, 120V, Straight Blade Plug
C-Lite High-bay and Low-bay Lights offer outstanding value, exceptional energy efficiency, easy installation and high reliability, backed by a 5 year limited warranty and industry leading Cree support. With linear and round options and a range of accessory lenses, guards and connection kits, C-Lite High-bays and Low-bays are ideal for quickly and easily illuminating warehouses, storage facilities, retail and light industrial locations with 12 to 35 foot ceiling heights, while dramatically reducing energy consumption. Hook & Cord, 6ft, 120V, Straight Blade Plug, Fits 120V High Bays / Low Bays
Also known as: 849665018025, C-ACC-A-HKCRD-6FT-LV-SB

Specifications

Volts AC: 120
Length: 6 ft
Type: Hook &amp, amp, Cord
Light Technology: LED
Volts AC: 120
Type: Hook &amp, amp, Cord
Length: 6 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)