LED Hook & 6ft Cord 120-277V, No Plug

Item #: 1122892

Cat #: C-ACC-A-HKCRD-6FT-UV-NP

UPC: 849665018001

Sign In or Register to view pricing and more.
Documents & Guides
LED Hook & 6ft Cord 120-277V, No Plug

Overview

LED Hook & 6ft Cord 120-277V, No Plug
Also known as: 849665018001, C-ACC-A-HKCRD-6FT-UV-NP

Specifications

Length: 6 ft
Type: Hook &amp, amp, Cord
Light Technology: LED
Volts AC Range: 120 - 277
Length: 6 ft
Light Technology: LED
Type: Hook &amp, amp, Cord
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)