Premium LED Floodlight, 120-277V, Narrow, Small, Dark Bronze

Item #: 1122858

Cat #: C-FL-A-RTS1-7L-50K-DB

UPC: 849665016762

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Light, Color Temperature: 5000k, Lumens: 7400, 74 Watts, 120-277V, Wet Location Rated, Color: Dark Bronze

Overview

LED Flood Light, Color Temperature: 5000k, Lumens: 7400, 74 Watts, 120-277V, Wet Location Rated, Color: Dark Bronze
EFFICIENCY YOU NEED. QUALITY YOU TRUST. C-Lite LED Lighting by Cree offers a broad range of reliable, easy to install LED lighting products with all the options you need and backed by Cree. SIMPLE Our mission is simple: provide high performance, go-to LED lighting at incredible value. Contractors have enough to worry about—C-Lite products make lighting projects one less hurdle in a day full of them. EASY From easy installation to making sure our products are always in stock, easy to find and ready to work, we make jobs of all sizes quick, easy and painless. C-Lite LED Lighting by Cree is your no hassle, “hey, that was easy” choice. QUALITY Cree won’t put their name on just any box. Engineered to deliver great energy savings and powerful performance, C-Lite LED Lighting by Cree is backed by a great warranty and Cree’s world-class live customer support. You can relax knowing that with this, Cree has got your back.
Also known as: 849665016762, C-FL-A-RTS1-7L-50K-DB

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Box
Color: Black
Wattage: 74
Lumens: 7400
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Black
Lumens: 7400
Mounting: Box
Wattage: 74
Light Technology: LED

Customer Reviews

No reviews for this product
(0)