Premium LED Directional Flood, 120-277V, Wide, Dark Bronze

Item #: 1122846

Cat #: C-FL-A-RDW-3L-40K-DB

UPC: 849665016687

Sign In or Register to view pricing and more.
Documents & Guides
Premium LED Directional Flood, 120-277V, 3100L, 4000K, Wide, Dark Bronze

Overview

Premium LED Directional Flood, 120-277V, 3100L, 4000K, Wide, Dark Bronze
C-Lite LED Flood Lights offer outstanding value and feature a range of energy efficient, easy to install, highly reliable fixtures backed by a 5-year limited warranty and industry leading Cree support. With a range of round and rectangular designs in wide or narrow beam optics, C-Lite LED Flood Lights are ideal for quickly and easily illuminating any outdoor area while dramatically reducing energy consumption.
Also known as: 849665016687, C-FL-A-RDW-3L-40K-DB

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Lumens: 3100
Mounting: Box
Light Technology: LED
Color: Dark Bronze
Lumens: 3100
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Box

Customer Reviews

No reviews for this product
(0)