Premium LED Compact Flood, 120-277V, White

Item #: 1122838

Cat #: C-FL-A-RC-2L-40K-WH

UPC: 849665016588

Sign In or Register to view pricing and more.
Documents & Guides
Premium LED Compact Flood, 120-277V, 1600L, 4000K, White

Overview

Premium LED Compact Flood, 120-277V, 1600L, 4000K, White
VERSATILE, COMPACT & BRIGHT Premium LED Compact Floodlights small enough to hide in landscaping and bright enough (up to 1600 lumens) to use for uplighting. These fixtures mirror the traditional form factor of HID Floods, while using up to 75% less energy.
Also known as: 849665016588, C-FL-A-RC-2L-40K-WH

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Box
Color: White
Lumens: 1600
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Mounting: Box
Lumens: 1600

Customer Reviews

No reviews for this product
(0)