Premium LED Compact Flood, 120-277V, Dark Bronze

Item #: 1122836

Cat #: C-FL-A-RC-2L-40K-DB

UPC: 849665016595

Sign In or Register to view pricing and more.
Documents & Guides
Premium LED Compact Flood, 120-277V, 1600L, 4000K, Dark Bronze

Overview

Premium LED Compact Flood, 120-277V, 1600L, 4000K, Dark Bronze
VERSATILE, COMPACT & BRIGHT Premium LED Compact Floodlights small enough to hide in landscaping and bright enough (up to 1600 lumens) to use for uplighting. These fixtures mirror the traditional form factor of HID Floods, while using up to 75% less energy
Also known as: 849665016595, C-FL-A-RC-2L-40K-DB

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Box
Lumens: 1600
Light Technology: LED
Color: Dark Bronze
Mounting: Box
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 1600

Customer Reviews

No reviews for this product
(0)