This product has been discontinued.
LED Canopy, 120-277V, 7900L, 5000K, Dark Bronze
Item #: 1122834
Cat #: C-CP-A-SQ-79L-50K-DB
UPC: 849665016502
Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy Light, 67W, 120-277V, Lumens: 7900, Color Temperature: 5000K, CRI: 70, Wet Location, Color: Black. Rated Average Life: 170,000
Overview
LED Canopy Light, 67W, 120-277V, Lumens: 7900, Color Temperature: 5000K, CRI: 70, Wet Location, Color: Black. Rated Average Life: 170,000
LONG-LASTING, EFFICIENT LIGHTING WITH PRECISE ILLUMINATION PERFORMANCE An affordable lighting solution built for performance, the C-Lite LED outdoor canopy lights by Cree are simple to install and offer substantial energy and maintenance savings.
Also known as: 849665016502, C-CP-A-SQ-79L-50K-DB
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 67 |
Type: | Canopy |
Color: | Black |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Type: | Canopy |
Light Technology: | LED |
Wattage: | 67 |
Color: | Black |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)