This product has been discontinued.
LED Canopy, 120-277V, 4900L, 5000K, Dark Bronze
Item #: 1122829
Cat #: C-CP-A-SQ-49L-50K-DB
UPC: 849665016540
Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy Light, 36W, 120-277V, Lumens: 4900, Color Temperature: 5000K, CRI: 70. Color: Dark Bronze. Rated Average Life: 50,000
Overview
LED Canopy Light, 36W, 120-277V, Lumens: 4900, Color Temperature: 5000K, CRI: 70. Color: Dark Bronze. Rated Average Life: 50,000
C-Lite LED Canopy Lights offer outstanding value and feature a range of energy efficient, easy to install, highly reliable fixtures backed by a 5- year limited warranty and industry leading Cree support. With it's traditional design, C-Lite LED Canopy Lights are ideal for quickly and easily illuminating any canopy/soffit space while dramatically reducing energy consumption.
Also known as: 849665016540, C-CP-A-SQ-49L-50K-DB
Specifications
Color Temperature: | 5000 (Bright White) |
Type: | Canopy |
Color: | Black |
Wattage: | 36 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Color: | Black |
Light Technology: | LED |
Type: | Canopy |
Wattage: | 36 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)