This product has been discontinued.
LED Shoebox Area Light 2in Mounting Arm
Item #: 1122826
Cat #: C-ACC-A-MTARM-2IN-DB
UPC: 849665017950
Sign In or Register to view pricing and more.
Documents & Guides
LED Shoebox Area Light 2in Mounting Arm
Overview
LED Shoebox Area Light 2in Mounting Arm
Cree offers a broad range of reliable, easy to install LED lighting products with all the options you need and backed by Cree.
Also known as: 849665017950, C-ACC-A-MTARM-2IN-DB
Specifications
Length: | 2 in |
Color: | Black |
Light Technology: | LED |
Length: | 2 in |
Light Technology: | LED |
Color: | Black |
Customer Reviews
No reviews for this product
(0)