This product has been discontinued.
LED Shoebox Area Light, 120-277V, 5000K, Dark Bronze, Type III
Item #: 1122819
Cat #: C-AR-A-SQT3-17L-50K-DB
UPC: 849665016441
Sign In or Register to view pricing and more.
Documents & Guides
LED Shoebox Area Light, 120-277V, 17000L, 5000K, 70+CRI, Dark Bronze, Type III
Overview
LED Shoebox Area Light, 120-277V, 17000L, 5000K, 70+CRI, Dark Bronze, Type III
REPLACE 320W PSMH/400W MH WITH TYPE III OPTIC A one-for-one replacement for traditional shoebox-style area lights! Wire to a new or existing pole for an instant application upgrade, all while consuming over 65% less power than 320W PSMH/400W MH
Also known as: 849665016441, C-AR-A-SQT3-17L-50K-DB
Specifications
Type: | Pole Light, Area Light |
Color: | Dark Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Pole Light, Area Light |
Light Technology: | LED |
Color: | Dark Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)