This product has been discontinued.
LED Shoebox Area Light, 120-277V, 4000K, Dark Bronze, Type III
Item #: 1122816
Cat #: C-AR-A-SQT3-16L-40K-DB
UPC: 849665016458
Sign In or Register to view pricing and more.
Documents & Guides
LED Shoebox Area Light, 120-277V, 16000L, 4000K, 70+CRI, Dark Bronze, Type III
Overview
LED Shoebox Area Light, 120-277V, 16000L, 4000K, 70+CRI, Dark Bronze, Type III
EFFICIENCY YOU NEED. QUALITY YOU TRUST. C-Lite LED Lighting by Cree offers a broad range of reliable, easy to install LED lighting products with all the options you need and backed by Cree. SIMPLE Our mission is simple: provide high performance, go-to LED lighting at incredible value. Contractors have enough to worry about—C-Lite products make lighting projects one less hurdle in a day full of them. EASY From easy installation to making sure our products are always in stock, easy to find and ready to work, we make jobs of all sizes quick, easy and painless. C-Lite LED Lighting by Cree is your no hassle, “hey, that was easy" choice. QUALITY Cree won’t put their name on just any box. Engineered to deliver great energy savings and powerful performance, C-Lite LED Lighting by Cree is backed by a great warranty and Cree’s world-class live customer support. You can relax knowing that with this, Cree has got your back.
Also known as: 849665016458, C-AR-A-SQT3-16L-40K-DB
Specifications
Type: | Pole Light, Area Light |
Color: | Dark Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Pole Light, Area Light |
Light Technology: | LED |
Color: | Dark Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)