This product may not be available in all locations.
2
more

Breaker, Molded Case, PowerPact B, 60A, 3P, 600Y/347VAC, 18kAIC
Item #: 1122750
Cat #: BGL36060
UPC: 606481154111
Documents & Guides
Breaker, Molded Case, PowerPact B, 60 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC, UL EverLink
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Molded Case, PowerPact B, 60 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC, UL EverLink
PowerPacT B-Frame brings thermal-mechanical circuit protection in a compact size and offers a wide range of accessories, auxiliaries, and connection options. This PowerPacT B-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 18kA at 600Y/347VAC. All PowerPacT B-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker.
Also known as: 606481154111, BGL36060
Specifications
Poles: | 3 |
Volts DC: | 250 |
Type: | Breaker; Molded Case |
Volts AC: | 347, 690Y |
Amps: | 60 |
Family / Style: | PowerPact |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Type: | Breaker; Molded Case |
Amps: | 60 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Volts DC: | 250 |
Volts AC: | 347, 690Y |
Family / Style: | PowerPact |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)